Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220630PEFRA-DL1000

  • Zoro # G0571203


product price: $69.35
/ea
Sold in multiples of 5 for $346.75

Key Features

Insert Shape
Parallelogram
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT220630PEFRA-DL1000
Zoro #
G0571203
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
220630
Nose Radius
3.000"
Cutting Edge Length
22.00mm
Thickness
0.250 in
Depth of Cut
23.00mm
Corner Radius
3.00mm

Details

Insert Shape
Parallelogram
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Insert Application
Medium
Mounting Style
Screw-On
Cutting Direction
Right Hand
Inscribed Circle
0.240 in
Insert Material
PCD
Insert Style
AECT
No. of Edges
2
Grade
DL1000
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Lead Angle
0 Degrees
ANSI Number
AECT220630PEFRA-DL1000
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Coating
PVD
ISO Number
AECT220630PEFRA-DL1000
Hole Type
Countersink Hole
Chip-Breaker Style
Single Sided
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Medium
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Clearance Angle
20 Degrees
Included Angle
85 Degrees
Insert Holding Type
Screw-On
ANSI Code
AECT220630PEFRA-DL1000
Primary Material Application ISO Code
N
Manufacturer Grade
DL1000
Wiper Insert
Yes
Finish - Machining
DLC
Shape
Parallelogram
Measurement System
Metric
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220630PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.