Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, DL1000 Grade, PCD

  • Mfr # AECT220640PEFRA-DL1000

  • Zoro # G0571249


product price: $60.69
/ea
Sold in multiples of 5 for $303.45

Key Features

Mounting Style
Screw-On
Insert Application
Medium
Steel (P) Compatibility
No
Insert Size
220640
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220640PEFRA-DL1000
Zoro #
G0571249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220640
Nose Radius
4.000"
Insert Thickness
0.250"
Cutting Edge Length
22.00mm
Thickness
0.250 in
Depth of Cut
22.00mm
Corner Radius
0.1575 in

Details

Mounting Style
Screw-On
Insert Application
Medium
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
0.240 in
Insert Style
AECT
Lead Angle
0 Degrees
Coating
PVD
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
ANSI Number
AECT220640PEFRA-DL1000
Grade
DL1000
Workpiece Compatibility
Nonferrous (N)
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Insert Material
PCD
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
2
ISO Number
AECT220640PEFRA-DL1000
Clearance Angle
20 Degrees
Finish - Machining
DLC
Primary Material Application ISO Code
N
Measurement System
Metric
Chip-Breaker Style
Single Sided
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Wiper Insert
Yes
Number of Cutting Edges
2
Hole Type
Countersink Hole
Included Angle
85 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw-On
ANSI Code
AECT220640PEFRA-DL1000
Manufacturer Grade
DL1000
Shape
Parallelogram
Cutting Application
Medium
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220640PEFRA-DL1000, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.