This item is Discontinued.

Sumitomo Milling Insert, Parallelogram, 17.00mm AXMT170563PEER-E-EH520

This item is Discontinued.

Sumitomo

Milling Insert, Parallelogram, 17.00mm (Discontinued)

Mfr # AXMT170563PEER-E-EH520
Zoro # G0571693
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170563PEER-E-EH520
Zoro #
G0571693
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170563
Insert Thickness
0.219"
Nose Radius
0.248"
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Thickness
0.219 in
Corner Radius
0.2480 in
Width
0.4020 in

Details

ANSI Number
AXMT170563PEER-E-EH520
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Grade
EH520
Item
Parallelogram Milling Insert
Insert Style
AXMT
Cast Iron (K) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Insert Shape
Parallelogram
Rake
Positive
Insert Application
Medium
Stainless (M) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
ISO Number
AXMT170563PEER-E-EH520
Hole Type
Countersink Hole
Cutting Application
Medium
Wiper Insert
Yes
Secondary Material Application ISO Code
K, N
ANSI Code
AXMT170563PEER-E-EH520
Material - Machining
Carbide
Chip-Breaker Code
E
Included Angle
85 Degrees
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
For Toolholder
WEX2000F Series Cutter
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
EH520
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170563PEER-E-EH520, E, Single Sided, 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.