Zoro Homepage

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160408PEFRA-H1

  • Zoro # G0571632


product price: $30.35
/ea
Sold in multiples of 5 for $151.75

Key Features

Super Alloy (S) Compatibility
No
Insert Style
AECT
Insert Shape
Parallelogram
Insert Size
160408
ANSI Number
AECT160408PEFRA-H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160408PEFRA-H1
Zoro #
G0571632
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160408
Nose Radius
0.031"
Insert Thickness
0.197"
Depth of Cut
18.00mm
Thickness
0.197 in
Cutting Edge Length
18.00mm
Width
16.40mm
Corner Radius
1/32 in

Details

Super Alloy (S) Compatibility
No
Insert Style
AECT
Insert Shape
Parallelogram
ANSI Number
AECT160408PEFRA-H1
Non Ferrous (N) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw-On
Grade
H1
Coating
Uncoated
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Item
Parallelogram Milling Insert
Insert Material
Carbide
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Chip-Breaker
Yes
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.170 in
ISO Number
AECT160408PEFRA-H1
Cutting Direction
Right Hand
Chip-Breaker Style
Single Sided
Finish - Machining
Bright (Uncoated)
Included Angle
85 Degrees
Shape
Parallelogram
Measurement System
Metric
Hole Type
Countersink Hole
Cutting Application
Medium
Manufacturer Grade
H1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
ANSI Code
AECT160408PEFRA-H1
Clearance Angle
20 Degrees
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Wiper Insert
Yes
Insert Holding Type
Screw-On
Primary Material Application ISO Code
N
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160408PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.