Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160420PEFRA-H1

  • Zoro # G0571763


product price: $26.95
/ea
Sold in multiples of 5 for $134.75

Key Features

Non Ferrous (N) Compatibility
Yes
Insert Size
160420
No. of Edges
2
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160420PEFRA-H1
Zoro #
G0571763
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160420
Nose Radius
0.079"
Insert Thickness
0.197"
Corner Radius
2.00mm
Cutting Edge Length
17.50mm
Width
16.40mm
Depth of Cut
17.50mm
Thickness
0.197 in

Details

Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Coating
Uncoated
Mounting Style
Screw-On
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Insert Application
Medium
Insert Style
AECT
Grade
H1
Inscribed Circle
0.170 in
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
ANSI Number
AECT160420PEFRA-H1
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Material
Carbide
ISO Number
AECT160420PEFRA-H1
Measurement System
Metric
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Shape
Parallelogram
Cutting Application
Medium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw-On
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Clearance Angle
20 Degrees
Primary Material Application ISO Code
N
ANSI Code
AECT160420PEFRA-H1
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Material - Machining
Carbide
Manufacturer Grade
H1
Hole Type
Countersink Hole
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160420PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.