Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160432PEFRA-H1

  • Zoro # G0571720


product price: $32.99
/ea
Sold in multiples of 5 for $164.95

Key Features

Insert Size
160432
Inscribed Circle
0.170 in
Coating
Uncoated
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT160432PEFRA-H1
Zoro #
G0571720
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160432
Insert Thickness
0.197"
Nose Radius
0.126"
Cutting Edge Length
17.00mm
Thickness
0.197 in
Width
16.40mm
Corner Radius
1/8 in
Depth of Cut
17.00mm

Details

Inscribed Circle
0.170 in
Coating
Uncoated
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
No
ANSI Number
AECT160432PEFRA-H1
Grade
H1
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Workpiece Compatibility
Nonferrous (N)
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Application
Medium
Insert Style
AECT
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
ISO Number
AECT160432PEFRA-H1
Clearance Angle
20 Degrees
Wiper Insert
Yes
Hole Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Medium
Material - Machining
Carbide
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Shape
Parallelogram
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Insert Holding Type
Screw-On
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
ANSI Code
AECT160432PEFRA-H1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
H1

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160432PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.