Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160440PEFRA-H1

  • Zoro # G0571790


product price: $26.95
/ea
Sold in multiples of 5 for $134.75

Key Features

Workpiece Compatibility
Nonferrous (N)
Insert Size
160440
Insert Material
Carbide
Grade
H1
Insert Style
AECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT160440PEFRA-H1
Zoro #
G0571790
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160440
Insert Thickness
0.197"
Nose Radius
0.157"
Depth of Cut
16.50mm
Cutting Edge Length
16.50mm
Corner Radius
4.00mm
Width
16.40mm
Thickness
0.197 in

Details

Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Grade
H1
Insert Style
AECT
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
0.170 in
Insert Application
Medium
Cast Iron (K) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Insert Shape
Parallelogram
ANSI Number
AECT160440PEFRA-H1
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Coating
Uncoated
ISO Number
AECT160440PEFRA-H1
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
H1
Cutting Application
Medium
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Metric
Hole Type
Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
N
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
AECT160440PEFRA-H1
Wiper Insert
Yes
Included Angle
85 Degrees
Clearance Angle
20 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160440PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.