Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160450PEFRA-H1

  • Zoro # G0571833


product price: $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
No. of Edges
2
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT160450PEFRA-H1
Zoro #
G0571833
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.197"
Nose Radius
0.197"
Insert Size
160450
Thickness
0.197 in
Corner Radius
5.00mm
Depth of Cut
16.00mm
Width
16.00mm
Cutting Edge Length
16.40mm

Details

For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
No. of Edges
2
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Application
Medium
Hardened (H) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Coating
Uncoated
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Insert Style
AECT
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.170 in
Grade
H1
ANSI Number
AECT160450PEFRA-H1
Non Ferrous (N) Compatibility
Yes
ISO Number
AECT160450PEFRA-H1
Number of Cutting Edges
2
Included Angle
85 Degrees
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Shape
Parallelogram
Hole Type
Countersink Hole
Clearance Angle
20 Degrees
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Medium
Insert Holding Type
Screw-On
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
ANSI Code
AECT160450PEFRA-H1
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
H1

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160450PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.