Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220602PEFRA-H1

  • Zoro # G0571827


product price: $39.45
/ea
Sold in multiples of 5 for $197.25

Key Features

Grade
H1
Inscribed Circle
0.240 in
For Use With
Milling Cutters
Insert Shape
Parallelogram
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220602PEFRA-H1
Zoro #
G0571827
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.200"
Insert Size
220602
Insert Thickness
0.250"
Corner Radius
0.20mm
Thickness
0.250 in
Width
22.00mm
Depth of Cut
24.00mm

Details

Grade
H1
Inscribed Circle
0.240 in
For Use With
Milling Cutters
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
No. of Edges
2
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
AECT220602PEFRA-H1
Insert Style
AECT
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Coating
Uncoated
Cutting Direction
Right Hand
ISO Number
AECT220602PEFRA-H1
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Number of Cutting Edges
2
Cutting Application
Medium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw-On
Material - Machining
Carbide
Clearance Angle
20 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
Bright (Uncoated)
For Toolholder
WAX3000RS Series Cutter, WAX4000RS Series Cutter
Measurement System
Metric
Manufacturer Grade
H1
Primary Material Application ISO Code
N
ANSI Code
AECT220602PEFRA-H1
Wiper Insert
Yes
Hole Type
Countersink Hole
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220602PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.