Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220604PEFRA-H1

  • Zoro # G0571818


product price: $35.85
/ea
Sold in multiples of 5 for $179.25

Key Features

Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Shoulder Milling Cutters
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECT220604PEFRA-H1
Zoro #
G0571818
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Size
220604
Insert Thickness
0.250"
Corner Radius
5/32 in
Depth of Cut
24.00mm
Thickness
0.250 in
Cutting Edge Length
22.00mm

Details

Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Shoulder Milling Cutters
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Chip-Breaker
Yes
Steel (P) Compatibility
No
Grade
H1
Mounting Style
Screw-On
Item
Parallelogram Milling Insert
Insert Application
Medium
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Inscribed Circle
0.240 in
No. of Edges
2
Cast Iron (K) Compatibility
No
ANSI Number
AECT220604PEFRA-H1
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Lead Angle
0 Degrees
Insert Style
AECT
Non Ferrous (N) Compatibility
Yes
ISO Number
AECT220604PEFRA-H1
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Manufacturer Grade
H1
Cutting Application
Medium
Wiper Insert
Yes
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Included Angle
85 Degrees
Shape
Parallelogram
Primary Material Application ISO Code
N
Clearance Angle
20 Degrees
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
AECT220604PEFRA-H1
Hole Type
Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220604PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.