Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220608PEFRA-H1

  • Zoro # G0571888


product price: $36.85
/ea
Sold in multiples of 5 for $184.25

Key Features

Inscribed Circle
0.240 in
Nose Radius
0.800"
Insert Style
AECT
Insert Material
Carbide
Insert Size
220608
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220608PEFRA-H1
Zoro #
G0571888
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
220608
Insert Thickness
0.250"
Corner Radius
1/32 in
Cutting Edge Length
22.00mm
Thickness
0.250 in
Depth of Cut
24.00mm

Details

Inscribed Circle
0.240 in
Insert Style
AECT
Insert Material
Carbide
Item
Parallelogram Milling Insert
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Insert Application
Medium
ANSI Number
AECT220608PEFRA-H1
Lead Angle
0 Degrees
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Grade
H1
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
ISO Number
AECT220608PEFRA-H1
Manufacturer Grade
H1
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Primary Material Application ISO Code
N
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Cutting Application
Medium
ANSI Code
AECT220608PEFRA-H1
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Clearance Angle
20 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220608PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.