Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220612PEFRA-H1

  • Zoro # G0571860


product price: $41.75
/ea
Sold in multiples of 5 for $208.75

Key Features

ANSI Number
AECT220612PEFRA-H1
Workpiece Compatibility
Nonferrous (N)
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220612PEFRA-H1
Zoro #
G0571860
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
220612
Nose Radius
1.200"
Depth of Cut
24.00mm
Cutting Edge Length
22.00mm
Corner Radius
3/64 in
Thickness
0.250 in

Details

ANSI Number
AECT220612PEFRA-H1
Workpiece Compatibility
Nonferrous (N)
Item
Parallelogram Milling Insert
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Insert Shape
Parallelogram
Inscribed Circle
0.240 in
Grade
H1
Coating
Uncoated
Insert Material
Carbide
Insert Application
Medium
Cutting Direction
Right Hand
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Insert Style
AECT
Steel (P) Compatibility
No
ISO Number
AECT220612PEFRA-H1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Shape
Parallelogram
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Finish - Machining
Bright (Uncoated)
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AECT220612PEFRA-H1
Included Angle
85 Degrees
Primary Material Application ISO Code
N
Clearance Angle
20 Degrees
Insert Holding Type
Screw-On
Material - Machining
Carbide
Manufacturer Grade
H1
Hole Type
Countersink Hole
Wiper Insert
Yes
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220612PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.