Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220630PEFRA-H1

  • Zoro # G0571282


product price: $35.49
/ea
Sold in multiples of 5 for $177.45

Key Features

Inscribed Circle
0.240 in
Cutting Direction
Right Hand
Insert Application
Medium
ANSI Number
AECT220630PEFRA-H1
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220630PEFRA-H1
Zoro #
G0571282
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
220630
Nose Radius
3.000"
Depth of Cut
23.00mm
Corner Radius
3.00mm
Thickness
0.250 in
Cutting Edge Length
22.00mm

Details

Inscribed Circle
0.240 in
Cutting Direction
Right Hand
Insert Application
Medium
ANSI Number
AECT220630PEFRA-H1
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Insert Style
AECT
Lead Angle
0 Degrees
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Mounting Style
Screw-On
Workpiece Compatibility
Nonferrous (N)
No. of Edges
2
Insert Material
Carbide
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Grade
H1
ISO Number
AECT220630PEFRA-H1
Primary Material Application ISO Code
N
Included Angle
85 Degrees
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
Manufacturer Grade
H1
Clearance Angle
20 Degrees
Cutting Application
Medium
Chip-Breaker Style
Single Sided
ANSI Code
AECT220630PEFRA-H1
Wiper Insert
Yes
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Insert Holding Type
Screw-On
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220630PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.