Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220632PEFRA-H1

  • Zoro # G0571230


product price: $38.99
/ea
Sold in multiples of 5 for $194.95

Key Features

Steel (P) Compatibility
No
Grade
H1
Insert Application
Medium
Mounting Style
Screw-On
Inscribed Circle
0.240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220632PEFRA-H1
Zoro #
G0571230
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
3.200"
Insert Thickness
0.250"
Insert Size
220632
Cutting Edge Length
22.00mm
Thickness
0.250 in
Corner Radius
1/8 in
Depth of Cut
23.00mm

Details

Steel (P) Compatibility
No
Grade
H1
Insert Application
Medium
Mounting Style
Screw-On
Inscribed Circle
0.240 in
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Coating
Uncoated
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Insert Style
AECT
Cast Iron (K) Compatibility
No
No. of Edges
2
Lead Angle
0 Degrees
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
AECT220632PEFRA-H1
ISO Number
AECT220632PEFRA-H1
Clearance Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Parallelogram
Included Angle
85 Degrees
Wiper Insert
Yes
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
H1
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
N
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
ANSI Code
AECT220632PEFRA-H1
Number of Cutting Edges
2
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220632PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.