Zoro Homepage

Milling Insert, K244L9 Grade, Carbide

  • Mfr # LNGX160516PNFN-W-K244L9

  • Zoro # G0608120


product price: $22.55
/ea
Sold in multiples of 10 for $225.50

Key Features

Lead Angle
0 Degrees
Inscribed Circle
16.00mm
Nose Radius
1.600"
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNGX160516PNFN-W-K244L9
Zoro #
G0608120
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.190"
Insert Size
160516
Width
3/8 in
Cutting Edge Length
5/8 in
Depth of Cut
1.00mm
Corner Radius
1/16 in
Thickness
0.190 in

Details

Lead Angle
0 Degrees
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Rake
-5 Degrees Axial, -8 Degrees Radial
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Rectangle
Item
Diamond Milling Insert
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Style
LNGX
Grade
K244L9
Coating
PVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Milling Cutters
Stainless (M) Compatibility
No
No. of Edges
4
ANSI Number
LNGX160516PNFN-W-K244L9
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
ISO Number
LNGX160516PNFN-W-K244L9
Manufacturer Grade
K244L9
Shape
Rectangular
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
GFV53000R, GFV54000R, GFV56000R, GFV58000R
Primary Material Application ISO Code
K
Measurement System
Metric
ANSI Code
LNGX160516PNFN-W-K244L9
Chip-Breaker Code
W
Hole Type
Straight or Countersink Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Finishing
Number of Cutting Edges
4
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 16.00mm, -5 Degrees Axial, -8 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.