Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, LDEN, DA1000 Grade

  • Mfr # NF-LDEN12T3ZDFR-W-DA1000

  • Zoro # G6307379


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
Toolholders
Insert Style
LDEN
Grade
DA1000
Chip-Breaker
ZDFR
Lead Angle
3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-LDEN12T3ZDFR-W-DA1000
Zoro #
G6307379
UPC #
-
Country of Origin
Multiple

Dimensions

Nose Radius
0.336"
Insert Thickness
0.487"
Insert Size
12T3
Cutting Edge Length
8.53mm
Corner Radius
0.3360 in
Width
8.53mm
Thickness
0.487 in

Details

For Use With
Toolholders
Insert Style
LDEN
Grade
DA1000
Chip-Breaker
ZDFR
Lead Angle
3 Degrees
Coating
Uncoated
Steel (P) Compatibility
No
Insert Material
PCD
ANSI Number
NF-LDEN12T3ZDFRW
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
ISO Number
NF-LDEN12T3ZDFR-W-DA1000
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Shape
Rectangle
Insert Application
Finishing
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Milling Insert
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Rake
10 Degrees Axial, 4 Degrees Radial
Features
Optimum Wear and Fracture Resistance and Edge Sharpness
Clearance Angle
15 Degrees
Feed Type
High
ANSI Code
NF-LDEN12T3ZDFRW
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Insert Holding Type
Screw Clamp
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Shape
Rectangle
Wiper Insert
Yes
Hole Type
No Hole
Cutting Application
General Purpose, Light Finishing, Roughing

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.