Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, LDEN, Screw Clamp

  • Mfr # NF-LDEN12T3ZDFR-G-DA1000

  • Zoro # G6307415


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Coating
Uncoated
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
16HQEEQ
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-LDEN12T3ZDFR-G-DA1000
Zoro #
G6307415
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
12T3
Insert Thickness
0.500"
Nose Radius
0.236"
Width
9.53mm
Thickness
0.500 in
Cutting Edge Length
6.00mm
Corner Radius
0.2360 in
Depth of Cut
3.00mm

Details

Coating
Uncoated
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
16HQEEQ
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Insert Application
Finishing
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders
Hardened (H) Compatibility
No
Insert Material
PCD
Mounting Style
Screw Clamp
ISO Number
NF-LDEN12T3ZDFR-G-DA1000
Item
Milling Insert
Grade
DA1000
Insert Shape
Rectangle
Chip-Breaker
Yes
Insert Style
LDEN
Cutting Direction
Right Hand
Lead Angle
3 Degrees
Rake
10 Degrees Axial, 4 Degrees Radial
Cutting Application
General Purpose, Light Finishing, Roughing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
16HQEEQ
Chip-Breaker Code
G
Manufacturer Grade
DA1000
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Feed Type
High
Number of Cutting Edges
1
Measurement System
Fractional Inch
Shape
Rectangle
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Wiper Insert
Yes
Hole Type
No Hole
Primary Material Application ISO Code
N
Features
Optimum Wear and Fracture Resistance and Edge Sharpness

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.