Zoro Homepage

TSX08016E

  • Mfr # 2900AAL

  • Zoro # G808844513


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Series
TSX
Number of Inserts
2
Cutting Dia.
16.00mm
Left/Right Hand
Right Hand
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900AAL
Zoro #
G808844513
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
16.00mm
Shank Dia.
16.00mm
Overall Length
100.00mm
Shank Length
75.00mm

Details

Series
TSX
Number of Inserts
2
Left/Right Hand
Right Hand
Material
Steel
Coolant Through
Yes
Insert Compatibility
LNEX08

Description

16mm Cut Diam, 8mm Max Depth, 16mm Shank Diam, 100mm OAL, Indexable Shoulder End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.