Zoro Homepage

TSX13200R

  • Mfr # 2200ATU

  • Zoro # G808844407


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Series
TSX
Number of Inserts
12
Arbor Dia.
160.00mm
Left/Right Hand
Right Hand
Cutting Dia.
200.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200ATU
Zoro #
G808844407
UPC #
-
Country of Origin
Japan

Dimensions

Arbor Dia.
160.00mm
Cutting Dia.
200.00mm
Overall Height
63.00mm

Details

Series
TSX
Number of Inserts
12
Left/Right Hand
Right Hand
Material
Steel
Coolant Through
Yes
Insert Compatibility
LNEX13

Description

200mm Cut Diam, 160mm Arbor Hole Diam, 12mm Max Depth, Indexable Shoulder Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.