Zoro Homepage

TSXR13040E4132Z02

  • Mfr # 2900ACB

  • Zoro # G208844557


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Series
TSX
Number of Inserts
2
Left/Right Hand
Right Hand
Overall Length
150.00mm
Shank Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900ACB
Zoro #
G208844557
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150.00mm
Shank Dia.
32.00mm
Cutting Dia.
40.00mm
Shank Length
90.00mm

Details

Series
TSX
Number of Inserts
2
Left/Right Hand
Right Hand
Material
Steel
Insert Compatibility
LNEX13
Coolant Through
Yes

Description

40mm Cut Diam, 41mm Max Depth, 32mm Shank Diam, 150mm OAL, Indexable Repeater Shoulder End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.