This item is Discontinued.

Sumitomo Turning Insert, 0.375 in., VBMA, Carbide VBMA331-AC4010K

This item is Discontinued.

Sumitomo

Turning Insert, 0.375 in., VBMA, Carbide (Discontinued)

Mfr # VBMA331-AC4010K
Zoro # G301013348
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBMA331-AC4010K
Zoro #
G301013348
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Style
VBMA
Inscribed Circle
0.375 in.
Grade
K10, K05, K10
Insert Material
Carbide
Relief Angle
5
ANSI Number
VBMA331-AC4010K
Corner Angle
35
Series
AC4010K

Description

COATED CARBIDE INSERT K10 Grade, 0.1875 Thick,0.0156 Corner Radius, 35°Diamond Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.