This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBMT331ELB-AC6020M
- Zoro #
- G701012170
- UPC #
- -
- Country of Origin
- Japan
- Item
- Turning Insert
- Insert Style
- VBMT
- Inscribed Circle
- 0.375 in.
- Chip-Breaker
- ELB
- Grade
- M20, M15, M25
- Insert Material
- Carbide
- Relief Angle
- 5
- ANSI Number
- VBMT331ELB-AC6020M
- Series
- AC6000M
- Corner Angle
- 35
- Chip Breaker
- ELB
Description
COATED CARBIDE INSERT M20 Grade, 0.1875 Thick,0.0156 Corner Radius, 35°Diamond Type
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.