This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VNMG330.5EEF-AC6020M
- Zoro #
- G801012940
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Turning Insert
- Insert Style
- VNMG
- Inscribed Circle
- 0.375 in.
- Chip-Breaker
- EEF
- Grade
- M20, M15, M25
- Insert Material
- Carbide
- ANSI Number
- VNMG330.5EEF-AC6020M
- Relief Angle
- 0
- Corner Angle
- 35
- Series
- AC6000M
- Chip Breaker
- EEF
Description
VNMG330.5EEF Grade AC6020M Carbide Turning Insert