This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNMG332EEF-AC8035P
- Zoro #
- G201015503
- UPC #
- -
- Country of Origin
- Japan
- Item
- Turning Insert
- Insert Style
- WNMG
- Inscribed Circle
- 0.375 in.
- Chip-Breaker
- EEF
- Grade
- P35, P25, P40
- Insert Material
- Carbide
- ANSI Number
- WNMG332EEF-AC8035P
- Relief Angle
- 0
- Corner Angle
- 80
- Series
- AC8000P
- Chip Breaker
- EEF
Description
COATED CARBIDE INSERT P30/P40 Grade, 0.1875 Thick,0.0313 Corner Radius, Trigon Type