Shop SUMITOMO
See all product information
Create Account
WEZ Series, 1.0000 in Max Cut Dia, Steel, 0.5910 in Depth of Cut
- Mfr # WEZ31000EMW02
- Zoro # G401016102
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Series
WEZ
Cutting Dia.
1.0000 in
Overall Length
4.9470 in
Number of Inserts Required
2
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEZ31000EMW02
- Zoro #
- G401016102
- UPC #
- -
- Country of Origin
- Japan
- Series
- WEZ
- Number of Inserts Required
- 2
- Material - Machining
- Steel
- For Use With
- AOMT17, AOET17
- Right Hand Teeth
- Right Hand
- Coolant Through
- Yes
Dimensions
- Cutting Dia.
- 1.0000 in
- Overall Length
- 4.9470 in
- Depth of Cut
- 0.5910 in
- Shank Dia.
- 1.0000 in
- Shank Length
- 2.2810 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.