WEZ Series, 1.2500 in Max Cut Dia, Steel, 0.3940 in Depth of Cut

  • Mfr # WEZ21250ELC03

  • Zoro # G401016065


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Series
WEZ
Cutting Dia.
1.2500 in
Overall Length
10.0000 in
Number of Inserts Required
3
Depth of Cut
0.3940 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEZ21250ELC03
Zoro #
G401016065
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
1.2500 in
Overall Length
10.0000 in
Depth of Cut
0.3940 in
Shank Dia.
1.2500 in
Shank Length
5.8800 in

Details

Series
WEZ
Number of Inserts Required
3
Material - Machining
Steel
For Use With
AOMT11, AOET11
Right Hand Teeth
Right Hand
Coolant Through
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.