WEZ Series, 1.2500 in Max Cut Dia, Steel, 0.3940 in Depth of Cut
- Mfr # WEZ21250EW05-1.000
- Zoro # G401015877
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Series
WEZ
Cutting Dia.
1.2500 in
Overall Length
4.3410 in
Number of Inserts Required
5
Depth of Cut
0.3940 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WEZ21250EW05-1.000
- Zoro #
- G401015877
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cutting Dia.
- 1.2500 in
- Overall Length
- 4.3410 in
- Depth of Cut
- 0.3940 in
- Shank Dia.
- 1.0000 in
- Shank Length
- 2.2810 in
Details
- Series
- WEZ
- Number of Inserts Required
- 5
- Material - Machining
- Steel
- For Use With
- AOMT11, AOET11
- Right Hand Teeth
- Right Hand
- Coolant Through
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.