WEZ Series, 1.2500 in Max Cut Dia, Steel, 0.5910 in Depth of Cut
- Mfr # WEZ31250M16Z3
- Zoro # G401016126
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Series
WEZ
Cutting Dia.
1.2500 in
Overall Length
2.4800 in
Number of Inserts Required
3
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEZ31250M16Z3
- Zoro #
- G401016126
- UPC #
- -
- Country of Origin
- Japan
- Series
- WEZ
- Number of Inserts Required
- 3
- Material - Machining
- Steel
- For Use With
- AOMT17, AOET17
- Right Hand Teeth
- Right Hand
- Coolant Through
- Yes
Dimensions
- Cutting Dia.
- 1.2500 in
- Overall Length
- 2.4800 in
- Depth of Cut
- 0.5910 in
- Mounting Screw Hole Size
- M16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.