Shop SUMITOMO
See all product information
Create Account
WEZ Series Indexable Endmill 0.75in 2 Teeth
- Mfr # WEZ20750EW02-0.625
- Zoro # G201016296
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Series
WEZ
Cutting Dia.
3/4 in
Overall Length
3.048 in
Depth of Cut
0.394 in
Material - Machining
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEZ20750EW02-0.625
- Zoro #
- G201016296
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable End Mill
- Series
- WEZ
- Material - Machining
- Steel
- Cutting Direction
- Right Hand
- Cutter Style
- WEZ
- Insert Compatibility
- AOMT11, AOET11
- ANSI Number
- WEZ20750EW02-0.625
- Coolant Through
- Yes
Dimensions
- Cutting Dia.
- 3/4 in
- Overall Length
- 3.048 in
- Depth of Cut
- 0.394 in
- Shank Length
- 1.906 in
- Shank Dia.
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.