Zoro Homepage

WEZ Series Indexable Endmill for Lathe 32mm 3 Teeth

  • Mfr # WEZ17032ES03-16

  • Zoro # G401016188


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Series
WEZ
Cutting Dia.
32.00mm
Overall Length
70.00mm
Number of Inserts Required
3
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEZ17032ES03-16
Zoro #
G401016188
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
32.00mm
Overall Length
70.00mm
Shank Dia.
16.00mm
Shank Length
40.00mm

Details

Series
WEZ
Number of Inserts Required
3
Material - Machining
Steel
For Use With
AOMT17, AOET17
Right Hand Teeth
Right Hand
Coolant Through
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.