Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UYRT4113 5V Incandescent Globe Bulb Clear

  • Mfr # 9300997

  • Zoro # G515834128


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300997
Zoro #
G515834128
UPC #
47275839980
Country of Origin
China

Description

Features -Color: Clear -Replacement globe bulbs -Voltage: 5 volts -Wattage: 5 watts -For indoor and outdoor use -Bulb material: Glass -Power Source: Plug-In -Bulb Type: C7 base - G40 bulb Specifications - Dimension: 8.5in. H x 8.5in. W x 2.5in. L - Weight: 0.7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.