This item is Discontinued.

Summerfield Terrace 10017947 17 x 16.5 x 39 in. Spiral Showcase Plant Stand; White 10017947

This item is Discontinued.

Summerfield Terrace

10017947 17 x 16.5 x 39 in. Spiral Showcase Plant Stand; White (Discontinued)

Mfr # 10017947
Zoro # G504138435
UPC # 849179031015
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10017947
Zoro #
G504138435
UPC #
849179031015
Country of Origin
China

Description

Give four of your favorite plants a supremely stylish showcase! This iron plant stand features four mesh platforms, a curved "banister" and four scrolling feet below, and its all covered in a pretty white finish. Standing at more than three feet tall, it's a grand way to exhibit your green thumb.

Features
  • Spiral Showcase Plant Stand
Specifications
  • Color: White
  • Material: Iron
  • Dimension: 17" x 16.5" x 39"
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.