
12 Bottle Wine Cooler
Mfr # STC12
Zoro # G301711671
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Depth
15.38 in
Width
35.75 in
Height
12.5 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC12
Zoro #
G301711671
UPC #
761101061436
Country of Origin
China
Dimensions
Overall Depth
15.38 in
Width
35.75 in
Height
12.5 in
Details
Color
Stainless Steel
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Construction Material
Stainless Steel
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Stainless Steel
Description
Summit Commercial brings unique solutions to wine storage with the STC series of open bottle wine coolers.
- ETL-S listed to NSF-7 commercial standards for use in foodservice settings
- Interior can hold up to 12 Bordeaux style bottles in an upright position
- Cabinet is wrapped in brushed stainless steel for a professional look with heavy duty durability
- Audible and visual alarms warn if the temperature rises or falls out of suggested range
- Electronic controls for precise temperature management, with a readout switchable from Fahrenheit to Celsius for added flexibility
- Thermostat can be set between 41o and 68oF for proper storage of white, blush, or red wine
- Illuminated window lets you display bottle labels
- Three light settings and off mode let you access the perfect display conditions for every venue
- Fan-forced cooling helps to better circulate the temperature to keep each bottle stored under the right conditions
- Audible and visual alarms warn if the temperature rises or falls out of suggested range
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.