Zoro Homepage

12in Wide 115V 1-Burner Radiant Cooktop

  • Mfr # CR1115

  • Zoro # G416281731


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
11.88 in
Height
3.38 in
Depth
12.63 in
Standards
UL -ULC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1115
Zoro #
G416281731
UPC #
761101023618
Country of Origin
Turkey

Dimensions

Width
11.88 in
Height
3.38 in
Depth
12.63 in

Details

Item
ElectricCooktop
Standards
UL -ULC
Color
Black
Finish
Black
Application
ElectricCooktop

Description

Summit's radiant cooktops bring reliable cooking into any small kitchen space. The CR1115 is a single burner 115V cooktop designed for built-in installation in 11-1/8in wide by 11-7/8in deep counters. Made from Eurokera ceramic glass, the CR1115 offers modern style and convenience with an easy-to-clean jet black cooking surface. The 1200W radiant element features a 6in diameter, manufactured in Germany by E.G.O. An upfront push-to-turn control knob provides infinite heat control and a residual heat light indicates when the surface is still hot. This model includes a pre-installed power cord. Perfect as an extra burner in kitchens, or for mobile homes, hotel rooms, and other smaller spaced areas with specific heating needs. Additional choices are available in 2, 3, 4, and 5-burner configurations.


  • Easy cleanup and elegant style on a smooth ceramic glass surface
  • One 1200W burner, with 6" diameter, manufactured for SUMMIT by E.G.O. of Germany, considered by many to be the finest in the world
  • Requires hardwired installation to 115V power supply or professional installtion of a NEMA 5-15 plug
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Indicates when surface is still hot to touch
  • Fits counter cutout sizes that are 11-1/8" wide by 11-7/8" deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.