Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Wide 115V 2-Burner Coil Cooktop

  • Mfr # CCE211WH

  • Zoro # G316281718


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
3.25 in
Depth
19.75 in
Standards
ETL -ETL-C
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE211WH
Zoro #
G316281718
UPC #
761101060774
Country of Origin
United States

Dimensions

Width
12 in
Height
3.25 in
Depth
19.75 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
White
Finish
White
Application
ElectricCooktop

Description

Summit offers an extensive selection of slim-fitting cooktops designed and manufactured in the USA. The CCE211WH is a 115V cooktop with a porcelain surface in a classic white finish. Two coil elements 6in 600W in front and 8in 900W in rear offer durable heating, with removable chrome drip pans included. The push-to-turn knobs are simple and intuitive, with indicator lights that show which burner is in use for added safety. The recessed design helps to contain spills for a cleaner cooking experience. This cooktop includes a 3-pronged 4' long power cord for convenient installation. It is designed to fit common 11-1/8in W x 19-1/8in D counter cutouts. Additional choices are available in black and stainless steel, as well as radiant, induction, and gas cooktops in similar sizes. Browse our website for our complete selection of slim-fitting cooking appliances.


  • Designed and constructed domestically
  • Designed for use with 20 amp circuits
  • Pre-installed 115V 3-pronged cord for easier setup
  • Standard burner accommodates most heating needs
  • Scratch-resistant design for lasting durability
  • Classic design in a clean white finish to match any kitchen
  • Curved design helps to contain spills on the surface
  • Traditional design offers reliable heating and strong durability for everyday use
  • Larger element is ideal for heating wider pots and pans
  • Standard burner accommodates most heating needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.