Zoro Homepage

12in Wide 115V 2-Burner Coil Cooktop

  • Mfr # CCE212BL

  • Zoro # G416281588


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12 in
Height
3.25 in
Depth
19.75 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE212BL
Zoro #
G416281588
UPC #
761101060781
Country of Origin
United States

Dimensions

Width
12 in
Height
3.25 in
Depth
19.75 in

Details

Color
Black
Item
ElectricCooktop
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black

Description

Summit offers an extensive selection of slim-fitting cooktops designed and manufactured in the USA. The CCE212BL is a 115V cooktop with a porcelain surface in a jet black finish. Two coil elements 6in 600W in front and 8in 900W in rear offer durable heating, with removable chrome drip pans included. The push-to-turn knobs are simple and intuitive, with indicator lights that show which burner is in use for added safety. The recessed design helps to contain spills for a cleaner cooking experience. This cooktop includes a 3-pronged 4' long power cord for convenient installation. It is designed to fit common 11-1/8in W x 19-1/8in D counter cutouts. Additional choices are available in white and stainless steel, as well as radiant, induction, and gas cooktops in similar sizes. Browse our website for our complete selection of slim-fitting cooking appliances.


  • Designed and constructed domestically
  • Designed for use with 20 amp circuits
  • Pre-installed 115V 3-pronged cord for easier setup
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Scratch-resistant design for lasting durability
  • Jet black exterior for an easy complement to any kitchen space
  • Traditional design offers reliable heating and strong durability for everyday use
  • Larger element is ideal for heating wider pots and pans
  • Standard burner accommodates most heating needs
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.