Zoro Homepage

12in Wide 115V 2-Burner Coil Cooktop

  • Mfr # CCE213SS

  • Zoro # G716281615


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
12 in
Height
3.25 in
Depth
19.75 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE213SS
Zoro #
G716281615
UPC #
761101060798
Country of Origin
United States

Dimensions

Width
12 in
Height
3.25 in
Depth
19.75 in

Details

Color
Stainless Steel
Item
ElectricCooktop
Standards
ETL -ETL-C
Finish
Stainless Steel
Application
ElectricCooktop

Description

Summit offers an extensive selection of slim-fitting cooktops designed and manufactured in the USA. The CCE213SS is a 115V cooktop with a durable surface in brushed stainless steel. Two coil elements 6in 600W in front and 8in 900W in rear offer durable heating, with removable chrome drip pans included. The push-to-turn knobs are simple and intuitive, with indicator lights that show which burner is in use for added safety. The recessed design helps to contain spills for a cleaner cooking experience. This cooktop includes a 3-pronged 4' long power cord for convenient installation. It is designed to fit common 11-1/8in W x 19-1/8in D counter cutouts. Additional choices are available in white and black, as well as radiant, induction, and gas cooktops in similar sizes. Browse our website for our complete selection of slim-fitting cooking appliances.


  • Designed and constructed domestically
  • Designed for 11-1/8" W x 19-1/8" D cutouts for an easy fit in smaller kitchens
  • Designed for use with 20 amp circuits
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Attractive design in brushed stainless steel
  • Curved design helps to contain spills on the surface
  • Traditional design offers reliable heating and strong durability for everyday cooking
  • Larger element is ideal for heating wider pots and pans
  • Standard burner accommodates most heating needs
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.