Zoro Homepage

12in Wide 115V 2-Burner Radiant Cooktop

  • Mfr # CR2110WHE

  • Zoro # G716281585


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Width
11.88 in
Color
White
Height
4.38 in
Standards
UL -ULC
Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2110WHE
Zoro #
G716281585
UPC #
761101080765
Country of Origin
Turkey

Dimensions

Width
11.88 in
Height
4.38 in
Depth
19.75 in

Details

Color
White
Item
ElectricCooktop
Standards
UL -ULC
Finish
White
Application
ElectricCooktop

Description

Summit's selection of European radiant cooktops brings reliable heating to a variety of slimmer living spaces, from hotel suites to apartment kitchens. Model CR2110WHE is a 2-burner 115V radiant cooktop sized just under 12in wide to fit common 10-3/4in W x 19in D counter cutouts. This unit does not ship with a power cord and must be hard-wired by a professional. It features a durable surface made from EuroKera glass in a clean white finish. Two 1200W radiant elements in a 6in diameter cover most cooking needs. The push-to-turn knobs are located upfront to comply with ADA guidelines for easier accessibility, with a silver finish to add a modern touch. A residual heat indicator light shows if the surface is still hot to touch. With its easy fitting size and lasting durability, the CR2110WHE is the perfect cooktop for small homes, apartments, tiny houses, and other smaller kitchen spaces. For the same unit in a black finish, see the CR2110B. Additional choices are available for 220V connections, as well as in other burner configurations. Browse the full Summit cooking line to find your perfect fit. NOTE: This unit is a direct replacement to the CR2110WH.


  • Two evenly sized 6" elements for easy cooking
  • Both elements can operate at 1200W to help cover most of your heating needs
  • EuroKera glass in a classic white finish for a modern, clean look
  • Requires hardwired installation to 115V power supply or professional installation of a NEMA 5-20 plug
  • Knobs require a gentle push to help prevent cooking accidents
  • Indicates when surface is still hot to touch
  • Individual indicator lights show which burner is in use
  • Fits counter cutout sizes that are 10-3/4" wide by 19" deep
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Requires hardwired installation to 115V power supply or professional installation of a NEMA 5-20 plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.