Zoro Homepage

12in Wide 115V 2-Burner Radiant Cooktop

  • Mfr # CR2B120

  • Zoro # G316281565


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
11.25 in
Depth
20 in
Color
Black
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B120
Zoro #
G316281565
UPC #
761101023946
Country of Origin
China

Dimensions

Height
2.5 in
Width
11.25 in
Depth
20 in

Details

Item
ElectricCooktop
Color
Black
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black

Description

Summit's collection of radiant cooktops offers quality choices for a variety of small kitchen applications. The CR2B120 is a 120V 2-burner cooktop for built-in installation in cutouts sized 10-1/8in W x 18-5/8in D. The surface is made from ceramic glass in a classic black finish, offering easier cleanup and faster cooking than traditional coils. The base and trim are finished in brushed stainless steel. The CR2B120 includes a rear 7in 900W burner for larger cooking vessels, and a smaller 5.75in 500W front burner ideal for heating smaller pans. Push-to-turn knobs in a matte black finish help to prevent accidents, with indicator lights for each burner for added safety. The controls are located towards the front, preventing users from having to reach over hot burners. The CR2B120WH includes a pre-installed 3-pronged cord for faster setup. With a clean design and great price, Summit's electric cooktops offer top value for homes, hotels, yachts, and other settings with unique kitchen needs.


  • Easy cleanup and elegant style on a smooth ceramic glass surface
  • One 900W burner and one 500W burner in smooth ceramic glass
  • Standard 3-plug cord included for use with 20 amp circuits
  • Ships with standard 3-pronged cord pre-installed
  • Show when and which burners are turned on
  • Cutout dimensions: 10-1/8" W x 18-5/8" D
  • Upfront controls and easy-to-operate knobs offer easier accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.