Zoro Homepage

12in Wide 115V 2-Burner Radiant Cooktop

  • Mfr # CR2B120WH

  • Zoro # G716281646


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Width
11.25 in
Depth
20 in
Standards
ETL -ETL-C
Color
White
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B120WH
Zoro #
G716281646
UPC #
761101059297
Country of Origin
China

Dimensions

Width
11.25 in
Depth
20 in
Height
2.5 in

Details

Standards
ETL -ETL-C
Color
White
Item
ElectricCooktop
Finish
White
Application
ElectricCooktop

Description

Summit's collection of radiant cooktops offers quality choices for a variety of small kitchen applications. The CR2B120WH is a 120V 2-burner cooktop for built-in installation in cutouts sized 10-1/8in W x 18-5/8in D. The surface is made from EuroKera ceramic glass in a classic white finish, offering easier cleanup and faster cooking than traditional coils. The base and trim are finished in brushed stainless steel. The CR2B120WH includes a rear 7in 900W burner for larger cooking vessels, and a smaller 5.75in 500W front burner ideal for heating smaller pans. Push-to-turn knobs in a matte black finish help to prevent accidents, with indicator lights for each burner for added safety. The controls are located towards the front, preventing users from having to reach over hot burners. The CR2B120WH includes a pre-installed 3-pronged cord for faster setup. With a clean design and great price, Summit's electric cooktops offer top value for homes, hotels, yachts, and other settings with unique kitchen needs. Browse our website for additional cooktop choices, including 220V radiant cooktops in white and black, gas cooktops, and induction burners.


  • Easier cleanup with a smooth ceramic top in a white finish
  • Designed to work with standard 115V/60Hz electrical supplies with proper grounding
  • Ships with 3-pronged cord preinstalled
  • Cutout dimensions: 10-1/8" W x 18-5/8" D
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Both burners are equipped with indicator lights to display when the cooktop is in use
  • Upfront controls and easy-to-operate knobs offer easier accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.