Zoro Homepage

12in Wide 115V 2-Burner Radiant Cooktop

  • Mfr # CR2B15T1B

  • Zoro # G616281586


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Height
2 in
Standards
ETL -ETL-C
Width
11.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B15T1B
Zoro #
G616281586
UPC #
761101053271
Country of Origin
China

Dimensions

Depth
20.5 in
Height
2 in
Width
11.38 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
Black
Application
ElectricCooktop
Finish
Black

Description

Summit's collection of smooth-top radiant cooktops offers an easy-to-clean design with modern style built for smaller kitchen spaces. The CR2B15T1B is an ENERGY STAR certified 12in wide 115V radiant cooktop designed to fit popular 10-3/4in W x 19-7/8in D counter cutouts. Its surface is made of jet black glass for a contemporary look that's easier to clean. This unit does not ship with a power cord and must be hard-wired by a professional. Two 5-1/2in burners each feature 1200W operation to cover most cooking needs. The digital touch controls are located in the front for easier accessibility, preventing users from reaching over hot burners to make adjustments. Nine power levels provide true cooking versatility, with a digital display that makes it easy to read and manage the settings at the touch of a button. This unit also includes a timer function that lets you program a power level and cook time up to 99 minutes. The burner turns off automatically when the cooking duration has finished. Safety features include a child lock function, automatic shutoff, and residual heat indicators for both elements. With its attractive design, ideal size, and intuitive touch controls, the CR2B15T1B brings a user-friendly cooking performance with reliable safety to small kitchen spaces.


  • 115V cooktop with digital controls and a smooth glass surface
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Elegant style on a smooth, jet blaack glass surface for a contemporary look that is easier to clean
  • Allows you to program either burner to heat at a specified level for up to 99 minutes
  • Easy operation with a digital control panel and digital display
  • Select and adjust your heating levels at the touch of a button
  • Each burner includes a residual heat indicator to warn users if the surface is still too hot to touch
  • Fits counter cutout sizes that are 10.75" wide by 19.9" deep
  • Upfront controls meet ADA guidelines for easier accessibilty
  • Allows you to program either burner to heat at a specified level for up to 99 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.