Zoro Homepage

12in Wide 115V 2-Burner Solid Disk Cooktop

  • Mfr # CSD2B115

  • Zoro # G816281263


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
11.25 in
Depth
20 in
Height
4.13 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD2B115
Zoro #
G816281263
UPC #
761101089447
Country of Origin
China

Dimensions

Width
11.25 in
Depth
20 in
Height
4.13 in

Details

Color
Stainless Steel
Item
ElectricCooktop
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Stainless Steel

Description

Summit's selection of electric 115V cooktops offers the perfect fit for every application, including our unique line of solid disk elements designed for maximum durability. Sized at 12in wide, the CSD2B115 is a 115V cooktop with two solid disk elements. The pre-installed power cord includes a right angle 3-prong plug for easy installation in common cutouts sized at 10-1/2in W x 19-1/4in D. Upfront push-to-turn knobs meet ADA guidelines for user accessibility while also ensuring maximum safety. This cooktop surface comes in brushed stainless steel for an attractive look built to last. The rear 900W burner is sized with an 8in diameter to fit large cookware, while the front 500W 6in element accommodates smaller pots and pans. The solid disk elements are constructed from cast iron, ensuring extreme durability. These elements also retain heat longer than traditional coil or glass top surfaces, making them ideal for keeping the contents in your pots and pans warmer before serving. Even heat distribution helps to improve your cooking results. With its modern style and durable design, the CSD2B115 is a great choice for hotels, mobile homes, tiny houses, ADUs, temporary housing, and other small kitchens with specific cooking needs. Additional 115V cooktops are available in coil, radiant, and induction style, as well as 230V solid disk cooktops in 2 and 4-burner configurations. Browse the full Summit line to find the perfect choice for your kitchen.


  • 12" wide 115V cooktop with two solid disk heating elements
  • 12" wide 115V cooktop with two solid disk heating elements
  • Designed for use with 110-120V / 20 amp connections
  • Surface is made from stainless steel for an attractive and easy to clean look
  • Popular in Europe, solid disk cooktops offer even heat distribution and longer heat retention for a uniquely efficient cooking experience
  • Solid metal elements hold up to heavy duty use
  • Rear 900W burner with wide 8" diameter is ideal for heating larger cooking vessels
  • Front element offers 500W of cooking power to accommodate most heating needs
  • Fully sealed cast iron elements offer easier cleanup than traditional coil elements
  • Surface is made from stainless steel for an attractive and easy to clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.