Zoro Homepage

12in Wide 115V 2-Zone Induction Cooktop, Cord Included

  • Mfr # SINC2B115

  • Zoro # G116281932


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Color
Black
Height
1.88 in
Width
11.38 in
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINC2B115
Zoro #
G116281932
UPC #
761101083513
Country of Origin
China

Dimensions

Height
1.88 in
Width
11.38 in
Depth
20.5 in

Details

Standards
ETL
Color
Black
Item
InductionCooktop
Application
InductionCooktop
Finish
Black

Description

Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC2B115 is an ENERGY STAR certified 2-zone induction cooktop designed for use with 110-120V power sources. The pre-installed cord includes a 3-prong NEMA 5-15P plug for fast setup. This cooktop comes in a popular size ideal for smaller kitchen spaces, including hotel suites and studio apartments.


  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Pre-installed 115V NEMA 5-15P 3-pronged cord for easier setup
  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Safety feature lets you lock the cooktop to prevent unsupervised heating
  • Elegant style on a smooth, jet blaack glass surface for a contemporary look that is easier to clean
  • 8-1/4" element operates at a maximum of 1800W
  • 6-1/4" 1300W front element to cover most general cooking needs
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off
  • Safety feature lets you lock the cooktop to prevent unsupervised heating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.