12in Wide 115V 2-Zone Induction Cooktop With Safety Shutoff

  • Mfr # SINCH115V2B

  • Zoro # G216281252


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
20.5 in
Width
11.38 in
Standards
ETL
Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINCH115V2B
Zoro #
G216281252
UPC #
761101144917
Country of Origin
China

Dimensions

Depth
20.5 in
Width
11.38 in
Height
1.88 in

Details

Color
Black
Item
InductionCooktop
Standards
ETL
Finish
Black
Application
InductionCooktop

Description

Summit's selection of Safety First electric cooktops includes thoughtfully designed choices ideal for trusted user safety in hotel rooms, extended stay suites, independent living facilities, and other kitchen settings that require an added level of peace of mind. All Safety First cooktops have an extended 3-year limited warranty for parts and labor. The SINCH115V2B is an ENERGY STAR certified 2-zone induction cooktop with 110-120V power sources. The pre-installed cord includes a 3-prong NEMA 5-15P plug for fast setup.


  • Smooth-top glass cooktop ideal for hotels, apartments, and other small kitchen spaces
  • Specially designed to ensure maximum guest safety with several protective features included
  • Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • 6-1/4" 1300W front element to cover most general cooking needs
  • 3-year warranty for parts & labor
  • Pre-installed 115V NEMA 5-15P 3-pronged cord for easier setup
  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Easy cleanup and elegant style on a smooth ceramic glass surface in a jet black finish
  • 8-1/4" element operates at a maximum of 1800W
  • 6-1/4" 1300W front element to cover most general cooking needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.