Zoro Homepage

12in Wide 2-Burner Gas Cooktop

  • Mfr # GC22SS

  • Zoro # G416281335


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Width
11.88 in
Color
Stainless Steel
Height
2.5 in
Standards
ETL -ETL-C
Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC22SS
Zoro #
G416281335
UPC #
761101048857
Country of Origin
Italy

Dimensions

Width
11.88 in
Height
2.5 in
Depth
19.5 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C
Item
GasCooktop
Finish
Stainless Steel
Application
GasCooktop

Description

Made in Italy for SUMMIT, our deluxe line of gas cooktops offers the ideal cooking experience for modern kitchens. The GC22SS is a two-burner gas cooktop with a stainless steel surface that offers lasting durability and modern style. Continuous cast iron grates make it easier to cook and clean. This model features a rear 10,000 BTU Sabaf burner and front 3,550 BTU Sabaf burner to ensure quality heating that meets your needs. The surface features a unique curved design that adds to the attractive look. This cooktop uses electronic spark ignition and comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas. Safety features include color-matched push-to-turn knobs, sealed burners, and thermocouple flame failure protection to ensure gas will turn off within 12 seconds if the flame is extinguished. With its modern styling and quality construction, the GC22SS is the ideal gas cooktop for smaller kitchens looking to make the most out of limited counter space.


  • Quality design offers lasting durability in your kitchen
  • Quality burners with cast iron tops ensure lasting durability and easier cleanup
  • Fast heating 10,000 BTU rear burner and auxiliary 3,550 BTU front burner cover all of your heating needs
  • Perfectly sized for use in smaller kitchens
  • Unit is preset for natural gas but can be converted to LP with included kit
  • Automatically turns gas off after 12 seconds if flame is extinguished
  • Color-matched knobs require gentle force to prevent heating accidents
  • 110V operation with included plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.