Zoro Homepage

12in Wide 2-Burner Gas Cooktop

  • Mfr # GC2BGL

  • Zoro # G816281348


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Width
12.25 in
Height
2 in
Standards
ETL -ETL-C
Depth
20.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC2BGL
Zoro #
G816281348
UPC #
761101023991
Country of Origin
Italy

Dimensions

Width
12.25 in
Height
2 in
Depth
20.38 in

Details

Standards
ETL -ETL-C
Item
GasCooktop
Color
Black

Description

Made in Italy for SUMMIT, our deluxe gas-on-glass cooktops offer the ideal cooking experience for modern kitchens. The GC2BGL is a two-burner gas cooktop with a black ceramic glass surface for a sleek look that's easy to clean, with stainless steel trim around the edge. Continuous cast iron grates let you slide cookware back and forth for added convenience. The combination of one 8,350 BTU and a 3,400 BTU burner allows you to accommodate all sorts of cooking, from a saute to gentle simmer. The sealed Sabaf burners feature cast iron tops for lasting durability and easy cleanup. The GC2BGL uses electronic spark ignition and comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas. Safety features include push-to-turn knobs, sealed burners, and a thermocouple flame failure protection to ensure gas will turn off if the flame is extinguished.


  • Quality burners with cast iron tops ensure lasting durability and easier cleanup
  • Elite construction with modern elegance
  • Solid grates make it easy to slide cookware to different burners
  • Cutout dimensions: 2-1/2" H x 11" W x 18-7/8" D
  • Unit is preset for natural gas but can be converted to LP with included kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.