12in Wide 2-Burner Propane Gas Cooktop In Stainless Steel

  • Mfr # GCJ2SSLP

  • Zoro # G916281637


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
12 in
Color
Stainless Steel
Standards
ETL -ETL-C
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCJ2SSLP
Zoro #
G916281637
UPC #
761101080598
Country of Origin
Italy

Dimensions

Depth
20 in
Width
12 in
Height
2.88 in

Details

Item
GasCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Application
GasCooktop
Finish
Stainless Steel

Description

Summit's 'Made in Italy' LP gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ2SSLP is a two-burner gas cooktop with a 304 grade stainless steel surface for added durability. Its slim design makes it perfect for tiny kitchens, apartments, yachts, boats, and similar environments. Heavy duty brass and aluminum knobs are located at the front of the unit for easy access and require a gentle push-to-turn motion to ignite. Thermocouple flame protection ensures the gas turns off if the flame is extinguished. A continuous cast iron grate allows for easy movement between burners for efficient cooking while using multiple cooking vessels. The smooth edge surface adds safety in a stylish look. Featuring two gas burners manufactured by Defendi, this cooktop affords versatile cooking options in a slim design. The top 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes while the bottom 3,400 auxiliary burner works well for precision heating and cooking. The GCJ2SSLP uses electronic spark ignition, with a pre-installed 115V 3-prong cord included. This cooktop is preset for use with propane. We include a conversion kit that allows you to switch the connection from LP to natural gas. The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including one, two, four, and five burner choices. Browse our website to explore the full collection.


  • Designed and manufactured in Italy for Summit
  • Ideal for tiny homes, apartment kitchens, boats, yachts, and similar environments
  • Long-lasting durability in a sleek design
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
  • Kit is included to convert for use with standard natural gas connections
  • Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Provides added safety and blends cleanly into countertops
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.