12in Wide 208-240V 2-Zone Induction Cooktop With Safety Shutoff

  • Mfr # SINCH230V2B

  • Zoro # G016281285


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Height
1.88 in
Color
Black
Standards
ETL -ETL-C
Width
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINCH230V2B
Zoro #
G016281285
UPC #
761101144924
Country of Origin
China

Dimensions

Depth
20.5 in
Height
1.88 in
Width
11.38 in

Details

Item
InductionCooktop
Color
Black
Standards
ETL -ETL-C
Application
InductionCooktop
Finish
Black

Description

Summit's selection of Safety First electric cooktops includes thoughtfully designed choices ideal for trusted user safety in hotel rooms, extended stay suites, independent living facilities, and other kitchen settings that require an added level of peace of mind. All Safety First cooktops have an extended 3-year limited warranty for parts and labor. The SINCH230V2B is a 2-zone induction cooktop with 230V power sources. Smooth black glass made creates an attractive, easy-to-clean surface.


  • Smooth-top glass cooktop ideal for hotels, apartments, and other small kitchen spaces
  • Specially designed to ensure maximum guest safety with several protective features included
  • Burners will automatically turn off after 30 minutes of inactivity, helping to prevent unsupervised heating
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Easy cleanup and elegant style on a smooth ceramic glass surface in a jet black finish
  • 8-1/4" element operates at 2000W (with a 2600W capacity at the boost setting) for fast, powerful heating
  • 6-1/4" front element operates at 1500W (or 2000W using boost) to cover most general cooking needs
  • Both cooking zones include a "boost" function that lets them operate at a higher setting for up to 5 minutes, ideal for reducing cook time when boiling water
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.