Zoro Homepage

12in Wide 220/240V 2-Burner Radiant Cooktop

  • Mfr # CR2B22ST

  • Zoro # G816282000


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
Black Glass
Depth
19.75 in
Standards
ETL -ETL-C
Height
3 in
Width
11.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B22ST
Zoro #
G816282000
UPC #
761101063119
Country of Origin
China

Dimensions

Depth
19.75 in
Height
3 in
Width
11.88 in

Details

Color
Black Glass
Item
ElectricCooktop
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black Glass

Description

Summit's selection of radiant glass cooktops offers excellent performance in a modern design, ideal for a variety of kitchens. The CR2SB22ST is a 220/240V 2-burner cooktop for built-in installation with cutout dimensions of 11in W x 19in D. The black EuroKera ceramic glass surface adds durability and makes cleaning easy. Its smooth edges ensure safety in a seamless design, while a stainless steel trim completes the look. The CR2SB22ST includes a rear 7in 1800W burner for larger pans and cooking needs, and a smaller front 5in 1200W burner ideal for heating smaller cookware. Push-to-turn knobs in a silver finish are located toward the front, preventing users from having to reach over burners. Front located controls also help to comply with ADA guidelines on accessibility. Indicator lights tell when each burner is in use, while a residual heat light lets users know when the cooktop is too hot to touch for added safety. Offering great performance in an excellent price, the CR2B22ST is the perfect addition to any kitchen. For the same cooktop with 115V operation, see the CR2B12ST. Note: This cooktop requires professional installation.


  • Smooth EuroKera surface offers modern style in an easy-to-clean design
  • One 1800W and one 1200W burner to meet a variety of cooking needs
  • Provides added elegance to your kitchen
  • Cutout dimensions: 11" W x 19" D
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Offers added safety by alerting when burners are too hot to touch
  • Upfront, easy-to-turn controls help to comply with ADA guidelines for accessibility
  • Use with 20 amp circuits and requires professional installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.