Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Wide 230V 2-Burner Coil Cooktop

  • Mfr # CCE226BL

  • Zoro # G316282036


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
3.25 in
Color
Black
Depth
19.75 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCE226BL
Zoro #
G316282036
UPC #
761101060811
Country of Origin
United States

Dimensions

Width
12 in
Height
3.25 in
Depth
19.75 in

Details

Color
Black
Standards
ETL -ETL-C
Item
ElectricCooktop
Finish
Black
Application
ElectricCooktop

Description

Summit offers an extensive selection of slim-fitting cooktops designed and manufactured in the USA. The CCE226BL is a 220-240V cooktop with a porcelain surface in a jet black finish. Two coil elements 6in 675W in front and 8in 950W in rear offer durable heating that holds up to everyday use. Designed to meet the most recent UL safety standards, the elements operate at low wattage, allowing for a slow but steady heating process that will not cycle off. Each element includes a removable chrome drip pan for easier cleanup. Upfront push-to-turn knobs are simple and intuitive, with indicator lights that show which burner is in use for added safety. The recessed design helps to contain spills for a cleaner cooking experience. This cooktop is designed to fit common 11-1/8in W x 19-1/8in D counter cutouts. This unit does not ship with a power cord and must be hard-wired by a professional. Additional choices are available in 115V, as well as white and stainless steel. Browse our website for our complete selection of slim-fitting cooking appliances.


  • Designed and constructed domestically
  • Designed for 11-1/8" W x 19-1/8" D cutouts for an easy fit in smaller kitchens
  • Jet black exterior for an easy complement to any kitchen space
  • Removable drip pans for easier cleanup
  • Curved design helps to contain spills on the surface
  • Traditional design offers reliable heating and strong durability for everyday cooking
  • Larger element is ideal for heating wider pots and pans
  • Standard burner accommodates most heating needs
  • Complies with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Removable drip pans for easier cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.